Shop All Cable Sleeves
Heli-Tube
5/8 In. OD X 100FT Fire Resistant White Polyethylene Spiral Wrap
Mfr # HT 5/8 R-100
Zoro # G209483076
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fire-Resistant Polyethylene
- Length 100'
- Color White
- Outside Diameter 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heli-Tube
- MFR # HT 5/8 R-100
- Zoro # G209483076
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100' |
Outside Diameter | 5/8" |
Details
Material | Fire-Resistant Polyethylene |
Color | White |
Description
Suitable for applications requiring self extinguishing material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGILUX LED Inline On/Off Rocker Switch Cable DC (5.5 x 2.1mm) Male to Female Barrel Connector BL, PK 2 (ACS001-02)
- ELECTRIDUCT Electriduct Reflective Rubber Curb Ramps (CR-RPS-REFCURB-15T-4-EC)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 30mm W, Color Black (WL-SW-125-50-BK)
- HELI-TUBE 3/8 In. OD X 100FT Nylon Spiral Wrap (HT 3/8 N-100)
- HELI-TUBE 3/16 In. OD X 100FT Fire Resistant White Polyethylene Spiral Wrap (HT 3/16 R-100)
- HELI-TUBE 3/16 In. OD X 50FT Natural Polyethylene Spiral Wrap (HT 3/16 C-50)
- HELI-TUBE 3/8 In. OD X 25FT PTFE Spiral Wrap (HT 3/8 T-25)
- HELI-TUBE 1/4 In. OD X 25FT White Polyethylene Spiral Wrap (HT 1/4 C WH-25)
- HELI-TUBE 3/8 In. OD X 25FT Natural Polyethylene Spiral Wrap (HT 3/8 C-25)
- ELECTRIDUCT Flexo Clean Cut Braided Cable Sleeve- 1/8" x 25ft- Black (BSNF-0125-25-BK)
- Heli-Tube Cable Sleeves