Shop All Cable Sleeves
Heli-Tube
3/8 In. OD X 50FT Yellow Polyethylene Spiral Wrap
Mfr # HT 3/8 C YE-50
Zoro # G409483067
product price: $44.75
/ea
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 50'
- Color Yellow
- Outside Diameter 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heli-Tube
- MFR # HT 3/8 C YE-50
- Zoro # G409483067
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 50' |
Outside Diameter | 3/8" |
Details
Material | Polyethylene |
Color | Yellow |
Description
Used for indentification, coding and decoration.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 200A, 600V AC, Indicating (LPS-RK-200SPI)
- DROSSBACH Corrugated Tubing, Nylon, 3/4 in., 550 ft (034NDBSG0000XZS)
- CAROL Coaxial Cable, RG-6/U, 75 Ohms, Black (C5889.31.01)
- RACO Electrical Box Cover, 2 Gang, Square, Steel, Flat, Blank (911-11)
- HELI-TUBE 3/16 In. OD X 50FT Nylon Spiral Wrap (HT 3/16 N-50)
- HELI-TUBE 3/8 In. OD X 25FT Nylon Spiral Wrap (HT 3/8 N-25)
- HELI-TUBE 3/8 In. OD X 25FT Purple Polyethylene Spiral Wrap (HT 3/8 C PU-25)
- HELI-TUBE 1/2 In. OD X 50FT Natural Polyethylene Spiral Wrap (HT 1/2 C-50)
- HELI-TUBE 5/8 In. OD X 25FT Natural Polyethylene Spiral Wrap (HT 5/8 C-25)
- HELI-TUBE 1 In. OD X 50FT Natural Polyethylene Spiral Wrap (HT 1 C-50)
- ELECTRIDUCT Flexo Clean Cut Braided Cable Sleeve- 3/4" x 25ft- Black (BSNF-075-25)
- Heli-Tube Cable Sleeves