Shop All Cable Sleeves
Heli-Tube
3/8 In. OD X 50FT Spiral Wrap Orange UV Resistant Polyethylene
Mfr # HT 3/8 C OR UV-50
Zoro # G109483305
$48.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 50'
- Color Orange
- Outside Diameter 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heli-Tube
- MFR # HT 3/8 C OR UV-50
- Zoro # G109483305
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 50' |
Outside Diameter | 3/8" |
Details
Material | Polyethylene |
Color | Orange |
Description
Used for indentification, coding and decoration. Also has UV resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Halar Sleeving 3/8", Black w/white tracer, 125' (HTN0.38TB)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 480VAC L8-20R BK (HBL2340)
- VINYLGUARD Shrink Tubing, 3.0in ID, Orange, 50ft (30-VG-3000O-G3)
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 45A, 600V AC, Indicating (TCF45)
- HELI-TUBE 1/4 In. OD X 100FT PTFE Spiral Wrap (HT 1/4 T-100)
- HELI-TUBE 1/4 In. OD X 50FT Green Polyethylene Spiral Wrap (HT 1/4 C GR-50)
- HELI-TUBE 5/8 In. OD X 25FT Natural Polyethylene Spiral Wrap (HT 5/8 C-25)
- HELI-TUBE 1 In. OD X 50FT Black Polyethylene Spiral Wrap (HT 1 UR-50)
- HELI-TUBE 3/8 In. OD X 50FT Natural Polyethylene Spiral Wrap (HT 3/8 C-50)
- HELI-TUBE 1/4 In. OD X 25FT Black Polyethylene Spiral Wrap (HT 1/4 UR-25)
- ELECTRIDUCT Wind It Side Entry Sleeving- 1" x 250ft- Taupe (BS-WI-100-250-TP)
- Heli-Tube Cable Sleeves