Shop All Cable Sleeves
Heli-Tube
3/8 In. OD X 50FT Orange Polyethylene Spiral Wrap
Mfr # HT 3/8 C OR-50
Zoro # G909483000
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 50'
- Color Orange
- Outside Diameter 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heli-Tube
- MFR # HT 3/8 C OR-50
- Zoro # G909483000
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 50' |
Outside Diameter | 3/8" |
Details
Material | Polyethylene |
Color | Orange |
Description
Used for indentification, coding and decoration.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Thermocouple Jack, J, Black, 2 Pins (36GK88)
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Cover, White (PT1EE)
- TY-RAP Cable Clip, Locking, Gray, PK25 (GL250RT)
- JOHNSON CONTROLS Current Sensing Relay, Split Core, 12VAC (CSDSC-C50100L3)
- HELI-TUBE 3/8 In. OD X 25FT Purple Polyethylene Spiral Wrap (HT 3/8 C PU-25)
- HELI-TUBE 1/2 In. OD X 50FT PTFE Spiral Wrap (HT 1/2 T-50)
- HELI-TUBE 3/16 In. OD X 100FT Nylon Spiral Wrap (HT 3/16 N-100)
- HELI-TUBE 1/2 In. OD X 25FT Natural Polyethylene Spiral Wrap (HT 1/2 C-25)
- HELI-TUBE 1/4 In. OD X 100FT Black Polyethylene Spiral Wrap (HT 1/4 UR-100)
- HELI-TUBE 1 In. OD X 50FT Black Polyethylene Spiral Wrap (HT 1 UR-50)
- TECHFLEX Sleeving, 0.750 In., 10 ft., Black (FGN0.75BK10)
- Heli-Tube Cable Sleeves