Shop All Cable Sleeves
Heli-Tube
3/8 In. OD X 25FT Spiral Wrap Green UV Resistant Polyethylene
Mfr # HT 3/8 C GR UV-25
Zoro # G109483091
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 25'
- Color Green
- Outside Diameter 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heli-Tube
- MFR # HT 3/8 C GR UV-25
- Zoro # G109483091
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 25' |
Outside Diameter | 3/8" |
Details
Material | Polyethylene |
Color | Green |
Description
Used for indentification, coding and decoration. Also has UV resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, NON Series, Time-Delay, 15A, 250V AC, 50kA at 125V DC (BP/NON-15)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 25 ft. L (2451)
- RACO Compression Coupling, 1-1/4" Conduit (1825)
- GARDNER BENDER Cable Ties, Double Lock Design, 11 in L, 11/64 in W, 75 lb, Natural, Nylon 6/6, 1000 PK (46-310M)
- HELI-TUBE 1/8 In. OD X 100FT Orange Polyethylene Spiral Wrap (HT 1/8 C OR-100)
- HELI-TUBE 1/2 In. OD X 50FT Fire Resistant White Polyethylene Spiral Wrap (HT 1/2 R-50)
- HELI-TUBE 1-1/2 In. OD X 50 FT Natural Polyethylene Spiral Wrap (HT 1 1/2 C-50)
- HELI-TUBE 3/8 In. OD X 50FT Blue Polyethylene Spiral Wrap (HT 3/8 C BLU-50)
- HELI-TUBE 3/8 In. OD X 50FT Green Polyethylene Spiral Wrap (HT 3/8 C GR-50)
- HELI-TUBE 3/8 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 3/8 C-100)
- ELECTRIDUCT Small Corner Duct 1075 Series Cable Raceway- 5ft- Black (SRCD-1075-5-BK)
- Heli-Tube Cable Sleeves