Shop All Cable Sleeves
Heli-Tube
3/8 In. OD X 25FT PTFE Spiral Wrap
Mfr # HT 3/8 T-25
Zoro # G809483148
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heli-Tube
- MFR # HT 3/8 T-25
- Zoro # G809483148
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 25' |
Outside Diameter | 3/8" |
Details
Material | PTFE |
Color | Natural |
Description
Natural PTFE features the widest operating tempature range of any material and can be used from minus 450F degrees to plus 500F degrees. UV resistant, chemically inert and non flamable, it is also available in black and a wide selection of colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Emergency Stop, Silver/Black (9001KN305)
- BRYANT Receptacle, Flush Mount Single, 60A 125/250V, Reinforced Black Thermoplastic Polyester (9460FR)
- AC WORKS 20A 4-Prong 125/250V L14-20P Plug to L14-30R 30A 4-Prong 125/250V Connector (ADL1420L1430)
- MOTORCRAFT Strap - Wiring, Wa7Sba (WA7SBA)
- HELI-TUBE 1/4 In. OD X 100FT PTFE Spiral Wrap (HT 1/4 T-100)
- HELI-TUBE 1/2 In. OD X 100FT PTFE Spiral Wrap (HT 1/2 T-100)
- HELI-TUBE 1/2 In. OD X 50FT PTFE Spiral Wrap (HT 1/2 T-50)
- HELI-TUBE 1/4 In. OD X 50FT Green Polyethylene Spiral Wrap (HT 1/4 C GR-50)
- HELI-TUBE 3/8 In. OD X 50FT Natural Polyethylene Spiral Wrap (HT 3/8 C-50)
- HELI-TUBE 1/8 In. OD X 100FT Fire Resistant Black Polyethylene Spiral Wrap (HT 1/8 R-B-100)
- TECHFLEX SleevIng, 0.250 In., 4 ft. L, Silver (T6F0.25SV)
- Heli-Tube Cable Sleeves