Shop All Cable Sleeves
Heli-Tube
3/8 In. OD X 100FT Spiral Wrap Green UV Resistant Polyethylene
Mfr # HT 3/8 C GR UV-100
Zoro # G209483144
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 100'
- Color Green
- Outside Diameter 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heli-Tube
- MFR # HT 3/8 C GR UV-100
- Zoro # G209483144
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100' |
Outside Diameter | 3/8" |
Details
Material | Polyethylene |
Color | Green |
Description
Used for indentification, coding and decoration. Also has UV resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Double Connector, 600VAC/250VDC, Blk (HBLDMBK)
- CEP 60A 480V 3P4W IEC60309 CONN (460C7W)
- RACO Noninsulated Connector, 3/8 In., 90 Deg (3421)
- EZGENERATION Light Almond 3-Gang, 2-Toggle with 1-Duplex Combo Wall Plate, White (EZ778458)
- HELI-TUBE 1/8 In. OD X 100FT Orange Polyethylene Spiral Wrap (HT 1/8 C OR-100)
- HELI-TUBE 3/4 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 3/4 C-100)
- HELI-TUBE 3/16 In. OD X 100FT Nylon Spiral Wrap (HT 3/16 N-100)
- HELI-TUBE 5/8 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 5/8 C-100)
- HELI-TUBE 1/8 In. OD X 100FT Fire Resistant Black Polyethylene Spiral Wrap (HT 1/8 R-B-100)
- HELI-TUBE 1/2 In. OD X 100FT White Polyethylene Spiral Wrap (HT 1/2 C WH-100)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 10mm W, Color Yellow (WL-SW-0375-50-YL)
- Heli-Tube Cable Sleeves