Shop All Cable Sleeves
Heli-Tube
3/8 In. OD X 100FT PTFE Spiral Wrap
Mfr # HT 3/8 T-100
Zoro # G109483114
Free Shipping & Returns
$700.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heli-Tube
- MFR # HT 3/8 T-100
- Zoro # G109483114
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100' |
Outside Diameter | 3/8" |
Details
Material | PTFE |
Color | Natural |
Description
Natural PTFE features the widest operating tempature range of any material and can be used from minus 450F degrees to plus 500F degrees. UV resistant, chemically inert and non flamable, it is also available in black and a wide selection of colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Single Receptacle Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish (SS7)
- RELIANCE CONTROLS Power Inlet Box, L14-30 NEMA, Plastic (WKPBN30)
- CROUSE HINDS BACK BOX RECEPTACLE HOUSING 1-1/4IN CONDUIT OUTLET BODIES AND BOX (ARE46)
- TRIPP LITE Power Cord, c, 10A, 18AWG, 6ft (P006-006-13RA)
- HELI-TUBE 1/2 In. OD X 100FT PTFE Spiral Wrap (HT 1/2 T-100)
- HELI-TUBE 1/2 In. OD X 50FT PTFE Spiral Wrap (HT 1/2 T-50)
- HELI-TUBE 3/8 In. OD X 25FT PTFE Spiral Wrap (HT 3/8 T-25)
- HELI-TUBE 1/2 In. OD X 100FT Blue Polyethylene Spiral Wrap (HT 1/2 C BLU-100)
- HELI-TUBE 3/8 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 3/8 C-100)
- HELI-TUBE 1/8 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 1/8 C-100)
- ELECTRIDUCT Rubber Speed Hump (SB-ED-20/24)
- Heli-Tube Cable Sleeves