Shop All Cable Sleeves
Heli-Tube
3/4 In. OD X 50FT Green Polyethylene Spiral Wrap
Mfr # HT 3/4 C GR-50
Zoro # G209483298
Free Shipping & Returns
$88.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 50'
- Color Green
- Outside Diameter 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heli-Tube
- MFR # HT 3/4 C GR-50
- Zoro # G209483298
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 50' |
Outside Diameter | 3/4" |
Details
Material | Polyethylene |
Color | Green |
Description
Used for indentification, coding and decoration.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Two Wire Start Kit (7109)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/2In x 50ft, Gray (6206-24-00)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 80 A, Reversing: No (LC1D80B7)
- EATON Combination Connection Kit, Frame B/C (XTPAXTPCC)
- HELI-TUBE 1/2 In. OD X 100FT Yellow Polyethylene Spiral Wrap (HT 1/2 C YE-100)
- HELI-TUBE 1 In. OD X 50FT White Polyethylene Spiral Wrap (HT 1 C WH-50)
- HELI-TUBE 1/4 In. OD X 100FT PTFE Spiral Wrap (HT 1/4 T-100)
- HELI-TUBE 5/8 In. OD X 50FT Natural Polyethylene Spiral Wrap (HT 5/8 C-50)
- HELI-TUBE 1/4 In. OD X 50FT Natural Polyethylene Spiral Wrap (HT 1/4 C-50)
- HELI-TUBE 3/4 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 3/4 C-100)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-100-25)
- Heli-Tube Cable Sleeves