Shop All Cable Sleeves
Heli-Tube
3/4 In. OD X 50FT Fire Resistant White Polyethylene Spiral Wrap
Mfr # HT 3/4 R-50
Zoro # G109483145
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fire-Resistant Polyethylene
- Length 50'
- Color White
- Outside Diameter 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heli-Tube
- MFR # HT 3/4 R-50
- Zoro # G109483145
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 50' |
Outside Diameter | 3/4" |
Details
Material | Fire-Resistant Polyethylene |
Color | White |
Description
Suitable for applications requiring self extinguishing material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Toggle Switch (803C)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 125VAC 30A (HBL9309)
- EATON BUSSMANN Open Fuse Block, T UL Class, 1 Poles, 201 to 400A Amp Range, 600V AC/DC Volt Rating (T60400-1C)
- CALCONDUIT Elbow, 3 in., 22-1/2 Degree, EMT (877045)
- HELI-TUBE 1/8 In. OD X 50FT Black Polyethylene Spiral Wrap (HT 1/8 UR-50)
- HELI-TUBE 1/8 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 1/8 C-100)
- HELI-TUBE 1 In. OD X 100FT Black Polyethylene Spiral Wrap (HT 1 UR-100)
- HELI-TUBE 3/8 In. OD X 100FT Nylon Spiral Wrap (HT 3/8 N-100)
- HELI-TUBE 1/2 In. OD X 50FT Blue Polyethylene Spiral Wrap (HT 1/2 C BLU-50)
- HELI-TUBE 3/16 In. OD X 50FT Natural Polyethylene Spiral Wrap (HT 3/16 C-50)
- HELI-TUBE 5/8 In. OD X 50FT Fire Resistant White Polyethylene Spiral Wrap (HT 5/8 R-50)
- Heli-Tube Cable Sleeves