Shop All Cable Sleeves
Heli-Tube
3/4 In. OD X 50FT Fire Resistant Black Polyethylene Spiral Wrap
Mfr # HT 3/4 R-B-50
Zoro # G409483265
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Fire-Resistant Polyethylene
- Length 50'
- Color Black
- Outside Diameter 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heli-Tube
- MFR # HT 3/4 R-B-50
- Zoro # G409483265
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 50' |
Outside Diameter | 3/4" |
Details
Material | Fire-Resistant Polyethylene |
Color | Black |
Description
Suitable for applications requiring self extinguishing material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC While In Use Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM2410G)
- ACME ELECTRIC Low Voltage Distribution Transformer, 30 kVA, NEMA 3R, 150°C, 120/208V AC, 480V AC (T3030K0013B)
- DAYTON Relay, 8 Pins, Dpdt (5YP96)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 250mA, 250V AC, 1.5kA at 250V AC, 5 PK (S501-250-R)
- HELI-TUBE 3/8 In. OD X 50FT Natural Polyethylene Spiral Wrap (HT 3/8 C-50)
- HELI-TUBE 3/8 In. OD X 100FT Black Nylon Spiral Wrap (HT 3/8 N-B-100)
- HELI-TUBE 3/4 In. OD X 25FT Black Polyethylene Spiral Wrap (HT 3/4 UR-25)
- HELI-TUBE 1/4 In. OD X 50FT Natural Polyethylene Spiral Wrap (HT 1/4 C-50)
- HELI-TUBE 3/4 In. OD X 100FT Nylon Spiral Wrap (HT 3/4 N-100)
- HELI-TUBE 1/8 In. OD X 25FT Black Nylon Spiral Wrap (HT 1/8 N-B-25)
- TECHFLEX Sleeving, 1.500 In., 5 ft. L, Red (FIN1.50RD5)
- Heli-Tube Cable Sleeves