Shop All Cable Sleeves
Heli-Tube
3/4 In. OD X 50FT Blue Polyethylene Spiral Wrap
Mfr # HT 3/4 C BLU-50
Zoro # G409483180
Free Shipping & Returns
$88.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 50'
- Color Blue
- Outside Diameter 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heli-Tube
- MFR # HT 3/4 C BLU-50
- Zoro # G409483180
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 50' |
Outside Diameter | 3/4" |
Details
Material | Polyethylene |
Color | Blue |
Description
Used for indentification, coding and decoration.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUJEN Heavy Duty Limit Switch, Lever, Roller, SPDT (MJ1-6114)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 2P 90A (8910DPA92V09)
- SAGINAW CONTROL & ENGINEERING Enclosure, 16 in H, 6 in D (SCE-16N1206LP)
- CRYDOM Solid State Relay, 4 to 32VDC, 25A (HD4825)
- HELI-TUBE 3/4 In. OD X 100FT Nylon Spiral Wrap (HT 3/4 N-100)
- HELI-TUBE 1/4 In. OD X 25FT Orange Day-Glow Polyethylene Spiral Wrap (HT 1/4 C OR DG-25)
- HELI-TUBE 1 In. OD X 100FT Black Polyethylene Spiral Wrap (HT 1 UR-100)
- HELI-TUBE 1/4 In. OD X 25FT Thin Wall Natural Polyethylene Spiral Wrap (HT 1/4 C2-25)
- HELI-TUBE 3/8 In. OD X 100FT Black Polyethylene Spiral Wrap (HT 3/8 UR-100)
- HELI-TUBE 1 In. OD X 50FT Black Polyethylene Spiral Wrap (HT 1 UR-50)
- TECHFLEX Braided SleevIng, 0.125 In., 100 ft., Black (CCP0.13BK)
- Heli-Tube Cable Sleeves