Shop All Cable Sleeves
Heli-Tube
3/4 In. OD X 25FT Red Polyethylene Spiral Wrap
Mfr # HT 3/4 C RE-25
Zoro # G409483036
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 25'
- Color Red
- Outside Diameter 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heli-Tube
- MFR # HT 3/4 C RE-25
- Zoro # G409483036
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 25' |
Outside Diameter | 3/4" |
Details
Material | Polyethylene |
Color | Red |
Description
Used for indentification, coding and decoration.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation (11582401)
- SIEMENS Miniature Circuit Breaker, Q Series 20A, 1 Pole, 120V AC (Q120HID)
- SIEMENS Relay Socket (3TX7144-4E7)
- 3M Shrink Tubing, 0.8in ID, Red, 6in, PK3 (ITCSN-0800-6"-RED-12-3 PC PKS)
- HELI-TUBE 1-1/2 In. OD X 50 FT Natural Polyethylene Spiral Wrap (HT 1 1/2 C-50)
- HELI-TUBE 3/4 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 3/4 C-100)
- HELI-TUBE 3/16 In. OD X 50FT Fire Resistant White Polyethylene Spiral Wrap (HT 3/16 R-50)
- HELI-TUBE 1 In. OD X 100FT Black Nylon Spiral Wrap (HT 1 N-B-100)
- HELI-TUBE 3/8 In. OD X 25FT Red Polyethylene Spiral Wrap (HT 3/8 C RE-25)
- HELI-TUBE 1/4 In. OD X 25FT White Polyethylene Spiral Wrap (HT 1/4 C WH-25)
- TECHFLEX Braided Sleeving, 0.125 In., 500 ft., Black (FRN0.13TB500)
- Heli-Tube Cable Sleeves