Shop All Cable Sleeves
Heli-Tube
3/4 In. OD X 25FT Fire Resistant White Polyethylene Spiral Wrap
Mfr # HT 3/4 R-25
Zoro # G409483043
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fire-Resistant Polyethylene
- Length 25'
- Color White
- Outside Diameter 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heli-Tube
- MFR # HT 3/4 R-25
- Zoro # G409483043
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 25' |
Outside Diameter | 3/4" |
Details
Material | Fire-Resistant Polyethylene |
Color | White |
Description
Suitable for applications requiring self extinguishing material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, Blk (SNAP2101PLBKNA)
- HUBBELL WIRING DEVICE-KELLEMS Plug-In GFCI with Cord, 6 ft., Ylw, NEMA 3R (GFP15M)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 125A, Fast-Acting, 700V AC, Bolt-On (FWP-125A)
- MERSEN Semiconductor Fuse, A30QS-L Series, Fast-Acting, 50A, 300V AC, Non-Indicating (A30QS50-4L)
- HELI-TUBE 3/8 In. OD X 25FT PTFE Spiral Wrap (HT 3/8 T-25)
- HELI-TUBE 1/4 In. OD X 100FT Yellow Polyethylene Spiral Wrap (HT 1/4 C YE-100)
- HELI-TUBE 3/8 In. OD X 25FT Natural Polyethylene Spiral Wrap (HT 3/8 C-25)
- HELI-TUBE 1/4 In. OD X 50FT Green Polyethylene Spiral Wrap (HT 1/4 C GR-50)
- HELI-TUBE 3/8 In. OD X 50FT Black Polyethylene Spiral Wrap (HT 3/8 UR-50)
- HELI-TUBE 3/16 In. OD X 50FT Natural Polyethylene Spiral Wrap (HT 3/16 C-50)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/4" x 10ft- Black (BS-J-SCW-025-10-BK)
- Heli-Tube Cable Sleeves