Shop All Cable Sleeves
Heli-Tube
3/4 In. OD X 100FT Spiral Wrap Orange UV Resistant Polyethylene
Mfr # HT 3/4 C OR UV-100
Zoro # G209483120
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 100'
- Color Orange
- Outside Diameter 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heli-Tube
- MFR # HT 3/4 C OR UV-100
- Zoro # G209483120
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100' |
Outside Diameter | 3/4" |
Details
Material | Polyethylene |
Color | Orange |
Description
Used for indentification, coding and decoration. Also has UV resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 90 DEG ELBOW ZINC 1/2 in.D (90291)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB5AW7A1721)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 50A, 600V AC, Non-Indicating (FLSR050)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Insulated No Thread Connector, 10PK (NT125I)
- HELI-TUBE 3/8 In. OD X 100FT Nylon Spiral Wrap (HT 3/8 N-100)
- HELI-TUBE 1/2 In. OD X 100FT White Polyethylene Spiral Wrap (HT 1/2 C WH-100)
- HELI-TUBE 5/8 In. OD X 25FT Natural Polyethylene Spiral Wrap (HT 5/8 C-25)
- HELI-TUBE 1/2 In. OD X 50FT PTFE Spiral Wrap (HT 1/2 T-50)
- HELI-TUBE 3/8 In. OD X 25FT Natural Polyethylene Spiral Wrap (HT 3/8 C-25)
- HELI-TUBE 1/4 In. OD X 50FT Natural Polyethylene Spiral Wrap (HT 1/4 C-50)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 1/8" x 50FT (BSNY-J-0125-50)
- Heli-Tube Cable Sleeves