Shop All Cable Sleeves
Heli-Tube
3/4 In. OD X 100FT Orange Day-Glow Polyethylene Spiral Wrap
Mfr # HT 3/4 C OR DG-100
Zoro # G909482980
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 100'
- Color Orange
- Outside Diameter 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heli-Tube
- MFR # HT 3/4 C OR DG-100
- Zoro # G909482980
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100' |
Outside Diameter | 3/4" |
Details
Material | Polyethylene |
Color | Orange |
Description
Used for indentification, coding and decoration.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard accessory, NF, breaker kit, subfeed, 250A, H Frame (NF250SFBH)
- DWYER INSTRUMENTS Pressure Switch Snap Action (DA-7031-153-8)
- ZURN DC Power Supply, 7.6VDC, 2A (P6000-HW6)
- SQUARE D Load Center, HOM, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM612L100F)
- HELI-TUBE 3/8 In. OD X 25FT Black Polyethylene Spiral Wrap (HT 3/8 UR-25)
- HELI-TUBE 3/4 In. OD X 100FT Purple Polyethylene Spiral Wrap (HT 3/4 C PU-100)
- HELI-TUBE 3/8 In. OD X 100FT Yellow Polyethylene Spiral Wrap (HT 3/8 C YE-100)
- HELI-TUBE 1/4 In. OD X 50FT Red Polyethylene Spiral Wrap (HT 1/4 C RE-50)
- HELI-TUBE 3/8 In. OD X 100FT Red Polyethylene Spiral Wrap (HT 3/8 C RE-100)
- HELI-TUBE 1 In. OD X 100FT Black Polyethylene Spiral Wrap (HT 1 UR-100)
- TECHFLEX Turtle Wrap 2", Black Flame Retardant (DWT2.00BK)
- Heli-Tube Cable Sleeves