Shop All Cable Protectors
Heli-Tube
3/16 In. OD X 50FT Natural Polyethylene Spiral Wrap
Mfr # HT 3/16 C-50
Zoro # G409483135
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Natural
- Outside Diameter 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heli-Tube
- MFR # HT 3/16 C-50
- Zoro # G409483135
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 50' |
Outside Diameter | 3/16" |
Details
Material | Polyethylene |
Color | Natural |
Description
Ideal for general applications, this low cost material is highly abrasion resistant and is not affected by most solvents.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS Replacement Battery, SmartPro, 38VDC, 4 (RBC94-2U)
- SQUARE D Channel, 35mm Din Rail, 39 in L, Prepunched (9080MH339)
- GLOBAL INDUSTRIAL 48 10 Outlet Aluminum Power Strip with 6-ft Cord ETL/cETL (500887)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, grey, 16mm2, passthrough, 2 points, set of 10 (NSYTRV162)
- HELI-TUBE 3/4 In. OD X 100FT Black Polyethylene Spiral Wrap (HT 3/4 UR-100)
- HELI-TUBE 1 In. OD X 100FT Black Nylon Spiral Wrap (HT 1 N-B-100)
- HELI-TUBE 1 In. OD X 50FT Natural Polyethylene Spiral Wrap (HT 1 C-50)
- HELI-TUBE 1/2 In. OD X 100FT White Polyethylene Spiral Wrap (HT 1/2 C WH-100)
- HELI-TUBE 3/8 In. OD X 100FT PTFE Spiral Wrap (HT 3/8 T-100)
- HELI-TUBE 3/8 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 3/8 C-100)
- ELECTRIDUCT SafCord Cord Cover 3" x 12ft- Blue (CC-SC-3-12-BL)
- Heli-Tube Cable Protectors