Shop All Cable Sleeves
Heli-Tube
3/16 In. OD X 25FT Black Polyethylene Spiral Wrap
Mfr # HT 3/16 UR-25
Zoro # G809483100
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 25'
- Color Black
- Outside Diameter 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heli-Tube
- MFR # HT 3/16 UR-25
- Zoro # G809483100
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 25' |
Outside Diameter | 3/16" |
Details
Material | Polyethylene |
Color | Black |
Description
Has the same properties as natural polyethylene, but features an ultraviolet absorber which permits it to be used outdoors in direct sunlight for long periods of time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS REED Precision Screwdriver (R1300)
- AC WORKS NEMA L15-30P 3-Phase 30A 250V Elbow 4-Prong Locking Male Plug with UL, C-UL Approval (ASEL1530P)
- GENERAC Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC, 54.2/27.1 A (7672)
- TELEMECANIQUE SENSORS Safety Inter Mag Rect With M12 Conn (XCSDMP700L01M12)
- HELI-TUBE 1 In. OD X 100FT Black Nylon Spiral Wrap (HT 1 N-B-100)
- HELI-TUBE 3/8 In. OD X 25FT Natural Polyethylene Spiral Wrap (HT 3/8 C-25)
- HELI-TUBE 1/4 In. OD X 50FT Yellow Polyethylene Spiral Wrap (HT 1/4 C YE-50)
- HELI-TUBE 3/8 In. OD X 25FT Red Polyethylene Spiral Wrap (HT 3/8 C RE-25)
- HELI-TUBE 5/8 In. OD X 50FT Fire Resistant White Polyethylene Spiral Wrap (HT 5/8 R-50)
- HELI-TUBE 3/8 In. OD X 50FT Purple Polyethylene Spiral Wrap (HT 3/8 C PU-50)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-150-10)
- Heli-Tube Cable Sleeves