Shop All Cable Sleeves
Heli-Tube
1/8 In. OD X 50FT Red Polyethylene Spiral Wrap
Mfr # HT 1/8 C RE-50
Zoro # G409483159
$25.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 50'
- Color Red
- Outside Diameter 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heli-Tube
- MFR # HT 1/8 C RE-50
- Zoro # G409483159
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 50' |
Outside Diameter | 1/8" |
Details
Material | Polyethylene |
Color | Red |
Description
Used for indentification, coding and decoration.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Panelboard MB Kit, 225A, 9.5inWx16.5inL (MB233)
- MERSEN UL Class Fuse, RK1 Class, A6K-R Series, Fast-Acting, 60A, 600V AC (A6K60R)
- ACME ELECTRIC Buck Boost Transformer, 5 kVA, NEMA 3R, 115°C, 16/32V AC, 120/240V AC (T113077)
- POWER FIRST 27.5" L Heavy Duty Cable Tie NAT PK 50 (36J173)
- HELI-TUBE 3/8 In. OD X 50FT Black Polyethylene Spiral Wrap (HT 3/8 UR-50)
- HELI-TUBE 3/16 In. OD X 50FT Natural Polyethylene Spiral Wrap (HT 3/16 C-50)
- HELI-TUBE 3/8 In. OD X 100FT White Polyethylene Spiral Wrap (HT 3/8 C WH-100)
- HELI-TUBE 1/2 In. OD X 50FT Natural Polyethylene Spiral Wrap (HT 1/2 C-50)
- HELI-TUBE 1/2 In. OD X 100FT Red Polyethylene Spiral Wrap (HT 1/2 C RE-100)
- HELI-TUBE 3/8 In. OD X 100FT Nylon Spiral Wrap (HT 3/8 N-100)
- HELI-TUBE 3/4 In. OD X 25FT Purple Polyethylene Spiral Wrap (HT 3/4 C PU-25)
- Heli-Tube Cable Sleeves