Shop All Cable Sleeves
Heli-Tube
1/8 In. OD X 50FT PTFE Spiral Wrap
Mfr # HT 1/8 T1-50
Zoro # G409483326
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Length 50'
- Color Natural
- Outside Diameter 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heli-Tube
- MFR # HT 1/8 T1-50
- Zoro # G409483326
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 50' |
Outside Diameter | 1/8" |
Details
Material | PTFE |
Color | Natural |
Description
Natural PTFE features the widest operating tempature range of any material and can be used from minus 450F degrees to plus 500F degrees. UV resistant, chemically inert and non flamable, it is also available in black and a wide selection of colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Tubing, Nylon, 3/8 in., 25 ft (16Y263)
- SCHNEIDER ELECTRIC Boot, F/30mm Non-Illuminated Push Buttons (9001KU4)
- FASTCAP Electric Trim Ring, Number of Gangs: 2 Plastic, Smooth Finish, White (ETR-DOUBLE WH)
- SCHNEIDER ELECTRIC Contact Block, 1NC/1NO, 30mm (9001KA41)
- HELI-TUBE 3/16 In. OD X 100FT Black Nylon Spiral Wrap (HT 3/16 N-B-100)
- HELI-TUBE 1/4 In. OD X 100FT Yellow Polyethylene Spiral Wrap (HT 1/4 C YE-100)
- HELI-TUBE 3/8 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 3/8 C-100)
- HELI-TUBE 3/8 In. OD X 100FT Red Polyethylene Spiral Wrap (HT 3/8 C RE-100)
- HELI-TUBE 3/8 In. OD X 25FT Nylon Spiral Wrap (HT 3/8 N-25)
- HELI-TUBE 1/4 In. OD X 25FT Orange Day-Glow Polyethylene Spiral Wrap (HT 1/4 C OR DG-25)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/2" x 25ft- Purple (BS-XO-050-25BP-PL)
- Heli-Tube Cable Sleeves