Shop All Cable Sleeves
Heli-Tube
1/8 In. OD X 50FT Green Polyethylene Spiral Wrap
Mfr # HT 1/8 C GR-50
Zoro # G009483184
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 50'
- Color Green
- Outside Diameter 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heli-Tube
- MFR # HT 1/8 C GR-50
- Zoro # G009483184
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 50' |
Outside Diameter | 1/8" |
Details
Material | Polyethylene |
Color | Green |
Description
Used for indentification, coding and decoration.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX LIQUID TIGHT CNCTR 1 in. (16210)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 5 in D, NEMA 12, 13, Non Hinged Clamp (B121005CH)
- BURNDY Split-Bolt Connector, 4/0 str to 750kcmil (KS39)
- MERSEN UL Class CC Fuse, CC Class, ATQR Series, Time-Delay, 2A, 600V AC, Non-Indicating (ATQR2)
- HELI-TUBE 3/8 In. OD X 25FT Purple Polyethylene Spiral Wrap (HT 3/8 C PU-25)
- HELI-TUBE 1 In. OD X 50FT White Polyethylene Spiral Wrap (HT 1 C WH-50)
- HELI-TUBE 3/8 In. OD X 100FT Nylon Spiral Wrap (HT 3/8 N-100)
- HELI-TUBE 5/8 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 5/8 C-100)
- HELI-TUBE 1/4 In. OD X 50FT Purple Polyethylene Spiral Wrap (HT 1/4 C PU-50)
- HELI-TUBE 1 In. OD X 100FT Black Nylon Spiral Wrap (HT 1 N-B-100)
- GARDNER BENDER Spiral Wrap Combo Pack, 3.5 ft., Black, PK2 (FSP-BLACKTC)
- Heli-Tube Cable Sleeves