Shop All Cable Sleeves
Heli-Tube
1/8 In. OD X 25FT Yellow Polyethylene Spiral Wrap
Mfr # HT 1/8 C YE-25
Zoro # G209483274
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 25'
- Color Yellow
- Outside Diameter 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heli-Tube
- MFR # HT 1/8 C YE-25
- Zoro # G209483274
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 25' |
Outside Diameter | 1/8" |
Details
Material | Polyethylene |
Color | Yellow |
Description
Used for indentification, coding and decoration.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENET Enet Cat5E Blue 1 Foot Patch Cable w/ Snagless Molded Boot (Utp) (C5E-BL-1-ENC)
- CARLON Electrical Box Cover, 3 Gang, Rectangular, Non-Metallic (E9763C)
- TRIPP LITE PDU, 120V, 12 Outlet, 15 ft., Black (RS-1215-HG)
- UPG 21 Male barrel to connectors 6ft cord (D1764)
- HELI-TUBE 1/4 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 1/4 C-100)
- HELI-TUBE 3/16 In. OD X 100FT Black Polyethylene Spiral Wrap (HT 3/16 UR-100)
- HELI-TUBE 1/4 In. OD X 50FT Purple Polyethylene Spiral Wrap (HT 1/4 C PU-50)
- HELI-TUBE 3/16 In. OD X 50FT Fire Resistant White Polyethylene Spiral Wrap (HT 3/16 R-50)
- HELI-TUBE 3/16 In. OD X 50FT Black Polyethylene Spiral Wrap (HT 3/16 UR-50)
- HELI-TUBE 1/8 In. OD X 100FT Fire Resistant Black Polyethylene Spiral Wrap (HT 1/8 R-B-100)
- ELECTRIDUCT Wind It Side Entry Sleeving- 3/4" x 100ft- Black (BS-WI-075-100-BK)
- Heli-Tube Cable Sleeves