Shop All Cable Sleeves
Heli-Tube
1/8 In. OD X 25FT White Polyethylene Spiral Wrap
Mfr # HT 1/8 C WH-25
Zoro # G909483086
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 25'
- Color White
- Outside Diameter 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heli-Tube
- MFR # HT 1/8 C WH-25
- Zoro # G909483086
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 25' |
Outside Diameter | 1/8" |
Details
Material | Polyethylene |
Color | White |
Description
Used for indentification, coding and decoration.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 110A, 250V AC, Non-Indicating (FRN-R-110)
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 2 D (G2X2LG6-A)
- TORK Mechanical Time Switch, 120-277V, 24 hr. (1109A)
- PANDUIT Cable Tie, Std, 17.5in, Nat, PK100 (PLT5S-C)
- HELI-TUBE 3/8 In. OD X 25FT Nylon Spiral Wrap (HT 3/8 N-25)
- HELI-TUBE 1/2 In. OD X 100FT White Polyethylene Spiral Wrap (HT 1/2 C WH-100)
- HELI-TUBE 1/2 In. OD X 25FT Black Polyethylene Spiral Wrap (HT 1/2 UR-25)
- HELI-TUBE 3/8 In. OD X 25FT Natural Polyethylene Spiral Wrap (HT 3/8 C-25)
- HELI-TUBE 1/2 In. OD X 50FT PTFE Spiral Wrap (HT 1/2 T-50)
- HELI-TUBE 1/8 In. OD X 50FT Black Polyethylene Spiral Wrap (HT 1/8 UR-50)
- ALLSTAR PERFORMANCE Allstar Performance ALL76618 Braided Wire Wrap - 1 in. x 10 ft. (ALL76618)
- Heli-Tube Cable Sleeves