Shop All Cable Sleeves
Heli-Tube
1/8 In. OD X 25FT Natural Polyethylene Spiral Wrap
Mfr # HT 1/8 C-25
Zoro # G209483267
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 25'
- Color Natural
- Outside Diameter 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heli-Tube
- MFR # HT 1/8 C-25
- Zoro # G209483267
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 25' |
Outside Diameter | 1/8" |
Details
Material | Polyethylene |
Color | Natural |
Description
Ideal for general applications, this low cost material is highly abrasion resistant and is not affected by most solvents.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Cover, Surface (NC62VS)
- CRYDOM Solid State Relay, 90 to 280VAC, 50A (A53TP50D-10)
- QUICKCABLE Automotive Fuse, ATC Series, 20A, 32V DC, 100 PK (509129-100)
- CHAMPION POWER EQUIPMENT Portable Generator, 3,285 W/3,650 W Rated, 4,500 W Surge, Recoil Start, 120V AC, 27.4/30.4/37.5 A (200978)
- HELI-TUBE 1/4 In. OD X 50FT Red Polyethylene Spiral Wrap (HT 1/4 C RE-50)
- HELI-TUBE 3/8 In. OD X 25FT Red Polyethylene Spiral Wrap (HT 3/8 C RE-25)
- HELI-TUBE 1/2 In. OD X 25FT Purple Polyethylene Spiral Wrap (HT 1/2 C PU-25)
- HELI-TUBE 3/8 In. OD X 100FT Nylon Spiral Wrap (HT 3/8 N-100)
- HELI-TUBE 1/8 In. OD X 50FT Black Nylon Spiral Wrap (HT 1/8 N-B-50)
- HELI-TUBE 1/8 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 1/8 C-100)
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving (BS-J-KV-100-10)
- Heli-Tube Cable Sleeves