Shop All Cable Sleeves
Heli-Tube
1/8 In. OD X 100FT Green Polyethylene Spiral Wrap
Mfr # HT 1/8 C GR-100
Zoro # G209483199
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 100'
- Color Green
- Outside Diameter 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heli-Tube
- MFR # HT 1/8 C GR-100
- Zoro # G209483199
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100' |
Outside Diameter | 1/8" |
Details
Material | Polyethylene |
Color | Green |
Description
Used for indentification, coding and decoration.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (GFRTW20W)
- BLACK BOX Cat6 Shielded Modular Plug, 250-Pack (FMTP6S-250PAK)
- MELTRIC 63-14075-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-14075-375-843)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (LY3-DC24)
- HELI-TUBE 3/8 In. OD X 25FT Nylon Spiral Wrap (HT 3/8 N-25)
- HELI-TUBE 1/4 In. OD X 25FT White Polyethylene Spiral Wrap (HT 1/4 C WH-25)
- HELI-TUBE 1/8 In. OD X 100FT Fire Resistant Black Polyethylene Spiral Wrap (HT 1/8 R-B-100)
- HELI-TUBE 1/2 In. OD X 100FT Blue Polyethylene Spiral Wrap (HT 1/2 C BLU-100)
- HELI-TUBE 3/16 In. OD X 100FT Black Polyethylene Spiral Wrap (HT 3/16 UR-100)
- HELI-TUBE 1/2 In. OD X 50FT PTFE Spiral Wrap (HT 1/2 T-50)
- ELECTRIDUCT Flexi Cable Wrap Cord Organizer - UT Wire (WL-RI-FCW8-BK)
- Heli-Tube Cable Sleeves