Shop All Cable Sleeves
Heli-Tube
1/4 In. OD X 50FT Purple Polyethylene Spiral Wrap
Mfr # HT 1/4 C PU-50
Zoro # G409483289
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Outside Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heli-Tube
- MFR # HT 1/4 C PU-50
- Zoro # G409483289
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 50' |
Outside Diameter | 1/4" |
Details
Material | Polyethylene |
Color | Purple |
Description
Used for indentification, coding and decoration.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Miniature Circuit Breaker, NDB2T-63 C10/3 L Series 10A, 3 Pole, 480V AC, C Curve (33V895)
- FUNCTIONAL DEVICES-RIB Closet Light Controller, Door, Gray, 120VAC (CLC106)
- SQUARE D Panelboard accessory, NF, extension kit, 6 inch rail (NF6RDE)
- HAMMOND N1 Screw Cover, 4 x 4 x 4, Steel/Gray (CS444)
- HELI-TUBE 1/4 In. OD X 50FT Green Polyethylene Spiral Wrap (HT 1/4 C GR-50)
- HELI-TUBE 1/4 In. OD X 50FT Blue Polyethylene Spiral Wrap (HT 1/4 C BLU-50)
- HELI-TUBE 1/4 In. OD X 25FT White Polyethylene Spiral Wrap (HT 1/4 C WH-25)
- HELI-TUBE 3/8 In. OD X 100FT PTFE Spiral Wrap (HT 3/8 T-100)
- HELI-TUBE 1-1/2 In. OD X 50 FT Natural Polyethylene Spiral Wrap (HT 1 1/2 C-50)
- HELI-TUBE 1/2 In. OD X 25FT Black Polyethylene Spiral Wrap (HT 1/2 UR-25)
- ELECTRIDUCT Cable Shield Cord Cover- 2"-31"- Wood Grain Cherry (CSX-2-31-WGC)
- Heli-Tube Cable Sleeves