Shop All Cable Sleeves
Heli-Tube
1/4 In. OD X 50FT Green Polyethylene Spiral Wrap
Mfr # HT 1/4 C GR-50
Zoro # G109483312
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Outside Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heli-Tube
- MFR # HT 1/4 C GR-50
- Zoro # G109483312
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 50' |
Outside Diameter | 1/4" |
Details
Material | Polyethylene |
Color | Green |
Description
Used for indentification, coding and decoration.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS DefPurposeContactor, 240/277VAC, 3P, 30A (42BF35AL)
- POWER FIRST Power Cord, 5-15P Plug, 15 ft. Cord (52NY29)
- REMKE Cord Grip, SS, 1" NPT, .875-1.00 (RSSS-316)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2TC38)
- HELI-TUBE 1/4 In. OD X 50FT Purple Polyethylene Spiral Wrap (HT 1/4 C PU-50)
- HELI-TUBE 1/4 In. OD X 50FT Yellow Polyethylene Spiral Wrap (HT 1/4 C YE-50)
- HELI-TUBE 1/4 In. OD X 50FT Red Polyethylene Spiral Wrap (HT 1/4 C RE-50)
- HELI-TUBE 1/2 In. OD X 50FT Natural Polyethylene Spiral Wrap (HT 1/2 C-50)
- HELI-TUBE 3/16 In. OD X 100FT Black Nylon Spiral Wrap (HT 3/16 N-B-100)
- HELI-TUBE 5/8 In. OD X 100FT Black Polyethylene Spiral Wrap (HT 5/8 UR-100)
- ELECTRIDUCT EZ-Runner SLIM Drop Over- 1 Channel- 38.5"L x 8"W x 1.375H- Black (DO-EZ-RUNNER-SLIM-1CH-BK)
- Heli-Tube Cable Sleeves