Shop All Cable Sleeves
Heli-Tube
1/4 In. OD X 25FT White Polyethylene Spiral Wrap
Mfr # HT 1/4 C WH-25
Zoro # G409482985
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyethylene
- Outside Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heli-Tube
- MFR # HT 1/4 C WH-25
- Zoro # G409482985
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 25' |
Outside Diameter | 1/4" |
Details
Material | Polyethylene |
Color | White |
Description
Used for indentification, coding and decoration.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Locking Connector 4P 5W 120/208VAC L21-30R (HBL29W81BK)
- WIEGMANN Steel Enclosure, 8 in H, 8 in W, 8 in D, NEMA 1, Screw On (SC080808GNK)
- MURR ELEKTRONIK M12 MALE D CODED 90° SELF-WIREABLE SCREW-TERM., Shielded 6.8 mm (7000-14581-0000000)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 18 in. (EXGJH-218)
- HELI-TUBE 1/4 In. OD X 50FT Purple Polyethylene Spiral Wrap (HT 1/4 C PU-50)
- HELI-TUBE 1/4 In. OD X 50FT Green Polyethylene Spiral Wrap (HT 1/4 C GR-50)
- HELI-TUBE 1/4 In. OD X 100FT Yellow Polyethylene Spiral Wrap (HT 1/4 C YE-100)
- HELI-TUBE 5/8 In. OD X 50FT Fire Resistant White Polyethylene Spiral Wrap (HT 5/8 R-50)
- HELI-TUBE 1-1/4 In. OD X 50FT Black Polyethylene Spiral Wrap (HT 1 1/4 UR-50)
- HELI-TUBE 1 In. OD X 25FT Natural Polyethylene Spiral Wrap (HT 1 C-25)
- ELECTRIDUCT SafCord Cord Cover 4" x 100ft- Gray (CC-SC-4-100-GY)
- Heli-Tube Cable Sleeves