Shop All Cable Sleeves
Heli-Tube
1/4 In. OD X 25FT Thin Wall Black Polyethylene Spiral Wrap
Mfr # HT 1/4 UR2-25
Zoro # G809483131
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 25'
- Color Black
- Outside Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heli-Tube
- MFR # HT 1/4 UR2-25
- Zoro # G809483131
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 25' |
Outside Diameter | 1/4" |
Details
Material | Polyethylene |
Color | Black |
Description
Has the same properties as natural polyethylene, but features an ultraviolet absorber which permits it to be used outdoors in direct sunlight for long periods of time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Illuminated Push Button Operator, 22 mm, Green (3SU1001-0AB40-0AA0)
- BLUE SEA SYSTEMS Busbar Cover, 1000A, 150V (1990)
- NVENT CADDY Conduit Clip, Spring Steel (24M24SM)
- KABLE KONTROL L Type Wall Support Bracket - 12" Wide (KK-LHNG-12-EZ)
- HELI-TUBE 3/16 In. OD X 100FT Black Nylon Spiral Wrap (HT 3/16 N-B-100)
- HELI-TUBE 1/4 In. OD X 25FT White Polyethylene Spiral Wrap (HT 1/4 C WH-25)
- HELI-TUBE 3/16 In. OD X 50FT Fire Resistant White Polyethylene Spiral Wrap (HT 3/16 R-50)
- HELI-TUBE 3/8 In. OD X 50FT Black Polyethylene Spiral Wrap (HT 3/8 UR-50)
- HELI-TUBE 1/2 In. OD X 100FT Black Nylon Spiral Wrap (HT 1/2 N-B-100)
- HELI-TUBE 3/8 In. OD X 50FT Natural Polyethylene Spiral Wrap (HT 3/8 C-50)
- ULTRATECH Cable Protector, Drop Over, 1 Channel, 1ft. (1801)
- Heli-Tube Cable Sleeves