Shop All Cable Sleeves
Heli-Tube
1/4 In. OD X 25FT Green Polyethylene Spiral Wrap
Mfr # HT 1/4 C GR-25
Zoro # G809483315
$22.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 25'
- Color Green
- Outside Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heli-Tube
- MFR # HT 1/4 C GR-25
- Zoro # G809483315
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 25' |
Outside Diameter | 1/4" |
Details
Material | Polyethylene |
Color | Green |
Description
Used for indentification, coding and decoration.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (MY2Z-AC110/120)
- MURR ELEKTRONIK M12 female 90° with cable, PVC 4x0.34 gy UL/CSA 10m (7000-12341-2141000)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2300-BSS)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (232RAC)
- HELI-TUBE 1/4 In. OD X 100FT Black Polyethylene Spiral Wrap (HT 1/4 UR-100)
- HELI-TUBE 3/8 In. OD X 50FT Blue Polyethylene Spiral Wrap (HT 3/8 C BLU-50)
- HELI-TUBE 3/8 In. OD X 25FT PTFE Spiral Wrap (HT 3/8 T-25)
- HELI-TUBE 1/8 In. OD X 50FT Black Polyethylene Spiral Wrap (HT 1/8 UR-50)
- HELI-TUBE 3/8 In. OD X 50FT Purple Polyethylene Spiral Wrap (HT 3/8 C PU-50)
- HELI-TUBE 3/8 In. OD X 100FT Yellow Polyethylene Spiral Wrap (HT 3/8 C YE-100)
- ELECTRIDUCT Flexo Clean Cut Braided Cable Sleeve- 1.25" x 10ft- Black (BSNF-125-10)
- Heli-Tube Cable Sleeves