Shop All Cable Sleeves
Heli-Tube
1/4 In. OD X 100FT Blue Polyethylene Spiral Wrap
Mfr # HT 1/4 C BLU-100
Zoro # G909483116
$50.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 100'
- Color Blue
- Outside Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heli-Tube
- MFR # HT 1/4 C BLU-100
- Zoro # G909483116
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100' |
Outside Diameter | 1/4" |
Details
Material | Polyethylene |
Color | Blue |
Description
Used for indentification, coding and decoration.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Nipple, 1-1/2 in. x 8 in., GRC (876677)
- STEEL GRIP CABLETIE 14""75#BLK 100PK (75S-360-14-UVC)
- CONNECTICUT ELECTRIC Circuit Breaker, QP Series 20A, 2 Pole, 120/240V AC (VPKQ220)
- TAYMAC Electrical Box, Outlet Box, 1 Gang, Cast Metal, Rectangular (SB375S)
- HELI-TUBE 1/4 In. OD X 50FT Red Polyethylene Spiral Wrap (HT 1/4 C RE-50)
- HELI-TUBE 1/2 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 1/2 C-100)
- HELI-TUBE 3/8 In. OD X 100FT White Polyethylene Spiral Wrap (HT 3/8 C WH-100)
- HELI-TUBE 1/4 In. OD X 25FT Thin Wall Natural Polyethylene Spiral Wrap (HT 1/4 C2-25)
- HELI-TUBE 3/8 In. OD X 25FT Natural Polyethylene Spiral Wrap (HT 3/8 C-25)
- HELI-TUBE 1/4 In. OD X 50FT Natural Polyethylene Spiral Wrap (HT 1/4 C-50)
- TECHFLEX Sleeving, 2.00 In., 25 ft., Black (DWN2.00BK25)
- Heli-Tube Cable Sleeves