Shop All Cable Sleeves
Heli-Tube
1/2 In. OD X 50FT White Polyethylene Spiral Wrap
Mfr # HT 1/2 C WH-50
Zoro # G909483130
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 50'
- Color White
- Outside Diameter 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heli-Tube
- MFR # HT 1/2 C WH-50
- Zoro # G909483130
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 50' |
Outside Diameter | 1/2" |
Details
Material | Polyethylene |
Color | White |
Description
Used for indentification, coding and decoration.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Connector, 1/0 AWG, Die Code: 12 (YA25L4BOX)
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX671)
- 3M 8.1" L Cable Tie Black PK 1000 (CT8BK50-C)
- DWYER INSTRUMENTS Air Pressure Switch, 0.07to0.15 In. H2O (1910-00)
- HELI-TUBE 5/8 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 5/8 C-100)
- HELI-TUBE 3/8 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 3/8 C-100)
- HELI-TUBE 1/2 In. OD X 50FT Purple Polyethylene Spiral Wrap (HT 1/2 C PU-50)
- HELI-TUBE 1/8 In. OD X 100FT Fire Resistant Black Polyethylene Spiral Wrap (HT 1/8 R-B-100)
- HELI-TUBE 1/4 In. OD X 25FT Spiral Wrap Orange UV Resistant Polyethylene (HT 1/4 C OR UV-25)
- HELI-TUBE 5/8 In. OD X 50FT Natural Polyethylene Spiral Wrap (HT 5/8 C-50)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 3/8" x 10FT (BSNY-J-0375-10)
- Heli-Tube Cable Sleeves