Shop All Cable Sleeves
Heli-Tube
1/2 In. OD X 50FT Blue Polyethylene Spiral Wrap
Mfr # HT 1/2 C BLU-50
Zoro # G409482978
product price: $73.69
/ea
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Outside Diameter 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heli-Tube
- MFR # HT 1/2 C BLU-50
- Zoro # G409482978
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 50' |
Outside Diameter | 1/2" |
Details
Material | Polyethylene |
Color | Blue |
Description
Used for indentification, coding and decoration.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER RH, Top Coming (1-2035)
- KILLARK Cable Connector, 2.30" L, 1/2"Hub Trade (MC1C)
- REMINGTON INDUSTRIES 14 AWG Gauge Stranded THHN Wire, 50 ft Length, White, 0.109" Diameter, 600 Volts, Building Wire (14STRWHITHHN50)
- CHECKERS Cable Protector, Hinged, 5 Channels, 3 ft. (CP5X125-Y/O)
- HELI-TUBE 1/2 In. OD X 50FT Red Polyethylene Spiral Wrap (HT 1/2 C RE-50)
- HELI-TUBE 1/2 In. OD X 100FT White Polyethylene Spiral Wrap (HT 1/2 C WH-100)
- HELI-TUBE 1/2 In. OD X 50FT Purple Polyethylene Spiral Wrap (HT 1/2 C PU-50)
- HELI-TUBE 3/8 In. OD X 50FT Black Polyethylene Spiral Wrap (HT 3/8 UR-50)
- HELI-TUBE 1/2 In. OD X 50FT Natural Polyethylene Spiral Wrap (HT 1/2 C-50)
- HELI-TUBE 1/2 In. OD X 100FT PTFE Spiral Wrap (HT 1/2 T-100)
- ELECTRIDUCT Cable Shield Cord Cover- 1" x 59"- Wood Grain (CSX-1.5-59-WG)
- Heli-Tube Cable Sleeves