Shop All Cable Sleeves
Heli-Tube
1/2 In. OD X 25FT Spiral Wrap Pink Day-Glo Polyethylene
Mfr # HT 1/2 C PI DG-25
Zoro # G309483143
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 25'
- Color Pink
- Outside Diameter 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heli-Tube
- MFR # HT 1/2 C PI DG-25
- Zoro # G309483143
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 25' |
Outside Diameter | 1/2" |
Details
Material | Polyethylene |
Color | Pink |
Description
Used for indentification, coding and decoration.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL5362)
- MERSEN Midget Fuse, 2A, 500V AC, Indicating, 120kA (H218714)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 5A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM005)
- HONDA Portable Generator, Gasoline, 2,800 W Rated, 3,000 W Surge, Electric, Recoil Start, 120V AC (EU3000IS1AN)
- HELI-TUBE 3/8 In. OD X 100FT Yellow Polyethylene Spiral Wrap (HT 3/8 C YE-100)
- HELI-TUBE 5/8 In. OD X 25FT Natural Polyethylene Spiral Wrap (HT 5/8 C-25)
- HELI-TUBE 3/8 In. OD X 100FT Black Nylon Spiral Wrap (HT 3/8 N-B-100)
- HELI-TUBE 3/8 In. OD X 25FT Black Polyethylene Spiral Wrap (HT 3/8 UR-25)
- HELI-TUBE 1/2 In. OD X 25FT Spiral Wrap Green UV Resistant Polyethylene (HT 1/2 C GR UV-25)
- HELI-TUBE 1/4 In. OD X 100FT PTFE Spiral Wrap (HT 1/4 T-100)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/8" x 25ft- Red (BS-XO-0125-25BP-RD)
- Heli-Tube Cable Sleeves