Shop All Cable Sleeves
Heli-Tube
1/2 In. OD X 25FT Nylon Spiral Wrap
Mfr # HT 1/2 N-25
Zoro # G109483053
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Length 25'
- Color Natural
- Outside Diameter 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heli-Tube
- MFR # HT 1/2 N-25
- Zoro # G109483053
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 25' |
Outside Diameter | 1/2" |
Details
Material | Nylon |
Color | Natural |
Description
Natural Nylon is a self extinguishing and does not produce any toxic or irritating byproducts even when exposed to an open flame or excessive operating tempatures. Recommended for use in enclosed enviorments where the possibility of fire exists, this amterial is also lightweight, highly abrasion resistant, and operates over a wide tempature range.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Recept, Wht, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFNT2-HGW)
- ZORO SELECT Ferrule, Copper, 0.59 in L, PK100 (797V15)
- TELEMECANIQUE SENSORS Photo-electric sensor-XUK-reflex-S (XUK1APBNM12)
- ACTION PAK 120V-Ac Plug-In Relay (6010-1326S)
- HELI-TUBE 3/16 In. OD X 50FT Natural Polyethylene Spiral Wrap (HT 3/16 C-50)
- HELI-TUBE 1 In. OD X 50FT Black Polyethylene Spiral Wrap (HT 1 UR-50)
- HELI-TUBE 1/8 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 1/8 C-100)
- HELI-TUBE 1/4 In. OD X 50FT Green Polyethylene Spiral Wrap (HT 1/4 C GR-50)
- HELI-TUBE 5/8 In. OD X 50FT Black Polyethylene Spiral Wrap (HT 5/8 UR-50)
- HELI-TUBE 3/8 In. OD X 50FT Natural Polyethylene Spiral Wrap (HT 3/8 C-50)
- TECHFLEX Weld Wrap, 1.000 In., 25 ft., Black (WWN1.00BK25)
- Heli-Tube Cable Sleeves