Shop All Cable Sleeves
Heli-Tube
1/2 In. OD X 25FT Black Polyethylene Spiral Wrap
Mfr # HT 1/2 UR-25
Zoro # G109483046
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 25'
- Color Black
- Outside Diameter 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heli-Tube
- MFR # HT 1/2 UR-25
- Zoro # G109483046
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 25' |
Outside Diameter | 1/2" |
Details
Material | Polyethylene |
Color | Black |
Description
Has the same properties as natural polyethylene, but features an ultraviolet absorber which permits it to be used outdoors in direct sunlight for long periods of time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 100A, 600V AC, Indicating (LPJ-100SPI)
- EATON Thermal Unit, 1.16 to 1.27A (MSH1-45A)
- TRIPP LITE Power Strip, 4 Outlet, 6ft Cord (TLM406NC)
- 3M 22-18 AWG Nylon Fork Terminal #6 Stud PK100, Seam: Brazed (MNG18-6FX)
- HELI-TUBE 1 In. OD X 100FT Black Nylon Spiral Wrap (HT 1 N-B-100)
- HELI-TUBE 3/16 In. OD X 100FT Black Nylon Spiral Wrap (HT 3/16 N-B-100)
- HELI-TUBE 3/4 In. OD X 100FT Black Polyethylene Spiral Wrap (HT 3/4 UR-100)
- HELI-TUBE 3/8 In. OD X 25FT PTFE Spiral Wrap (HT 3/8 T-25)
- HELI-TUBE 1/4 In. OD X 50FT Purple Polyethylene Spiral Wrap (HT 1/4 C PU-50)
- HELI-TUBE 1/2 In. OD X 100FT Yellow Polyethylene Spiral Wrap (HT 1/2 C YE-100)
- PANDUIT Split Harness Wrap, 1 In., 100 ft., Black (PW100F-C20)
- Heli-Tube Cable Sleeves