Shop All Cable Sleeves
Heli-Tube
1/2 In. OD X 100FT Yellow Polyethylene Spiral Wrap
Mfr # HT 1/2 C YE-100
Zoro # G109483039
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Outside Diameter 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heli-Tube
- MFR # HT 1/2 C YE-100
- Zoro # G109483039
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100' |
Outside Diameter | 1/2" |
Details
Material | Polyethylene |
Color | Yellow |
Description
Used for indentification, coding and decoration.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Cover Trim Screw Kit 3/4In (10/Bag) (4020513002K)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Black (SHC1010CR)
- SQUARE D Pendant Push Button Station, Up/Down, 2NO, Mechanical Interlock, 1/3/3R/4/4X, Yellow (9001BW92Y)
- ALLEN TEL Standard Gender Changer, 9-Pin, Male to Male (ATGC9MM)
- HELI-TUBE 1/2 In. OD X 50FT Red Polyethylene Spiral Wrap (HT 1/2 C RE-50)
- HELI-TUBE 1/2 In. OD X 100FT Blue Polyethylene Spiral Wrap (HT 1/2 C BLU-100)
- HELI-TUBE 1/2 In. OD X 50FT Purple Polyethylene Spiral Wrap (HT 1/2 C PU-50)
- HELI-TUBE 1/4 In. OD X 100FT Yellow Polyethylene Spiral Wrap (HT 1/4 C YE-100)
- HELI-TUBE 3/4 In. OD X 25FT Purple Polyethylene Spiral Wrap (HT 3/4 C PU-25)
- HELI-TUBE 1/8 In. OD X 100FT Fire Resistant Black Polyethylene Spiral Wrap (HT 1/8 R-B-100)
- PANDUIT Mrkrplt, 3.5" x 0.75", Wr, Bl, PK1000 (MP350-M)
- Heli-Tube Cable Sleeves