Shop All Cable Sleeves
Heli-Tube
1/2 In. OD X 100FT White Polyethylene Spiral Wrap
Mfr # HT 1/2 C WH-100
Zoro # G909483062
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Outside Diameter 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heli-Tube
- MFR # HT 1/2 C WH-100
- Zoro # G909483062
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100' |
Outside Diameter | 1/2" |
Details
Material | Polyethylene |
Color | White |
Description
Used for indentification, coding and decoration.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 10' Length - White (WL905-10-WHITE)
- HUBBELL IEC Pin and Sleeve Inlet, 100A, 125/250V (HBL4100B12W)
- BRADY Miniature Circuit Breaker Lockout, 230/400V AC, 1 Poles (149433)
- SIEMENS Siemens SUAT111-0GF Ringless Meter Socket, 135 A, 600 V, 1-Phase (SUAT111-0GF)
- HELI-TUBE 1/2 In. OD X 100FT Yellow Polyethylene Spiral Wrap (HT 1/2 C YE-100)
- HELI-TUBE 1/2 In. OD X 50FT Blue Polyethylene Spiral Wrap (HT 1/2 C BLU-50)
- HELI-TUBE 1/2 In. OD X 25FT Purple Polyethylene Spiral Wrap (HT 1/2 C PU-25)
- HELI-TUBE 3/8 In. OD X 100FT PTFE Spiral Wrap (HT 3/8 T-100)
- HELI-TUBE 1 In. OD X 25FT Natural Polyethylene Spiral Wrap (HT 1 C-25)
- HELI-TUBE 5/8 In. OD X 50FT Black Polyethylene Spiral Wrap (HT 5/8 UR-50)
- ELECTRIDUCT ED Rubber Duct Cover D-22- 10ft - Gray (D-22-10-GY)
- Heli-Tube Cable Sleeves