Shop All Cable Protectors
Heli-Tube
1/2 In. OD X 100FT Thin Wall Natural Polyethylene Spiral Wrap
Mfr # HT 1/2 C2-100
Zoro # G809483278
product price: $79.59
/ea
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Natural
- Length 100'
- Outside Diameter 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heli-Tube
- MFR # HT 1/2 C2-100
- Zoro # G809483278
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 100' |
Outside Diameter | 1/2" |
Details
Material | Polyethylene |
Color | Natural |
Description
Ideal for general applications, this low cost material is highly abrasion resistant and is not affected by most solvents.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 8215T Marinco 15A 125V Plug, Hospital Grade, Clear (8215T)
- FLEX-STRUT Channel Nut, Long Spring, 3/8" (FS-3/8LS E/G)
- LEGRAND Straight Blade Connector, 20A, 125VAC (PS5369XHG)
- VORTEC Vortex Enclosure Cooler, 1500 BtuH, 4 NEMA (770)
- HELI-TUBE 1 In. OD X 100FT Black Polyethylene Spiral Wrap (HT 1 UR-100)
- HELI-TUBE 3/16 In. OD X 100FT Black Nylon Spiral Wrap (HT 3/16 N-B-100)
- HELI-TUBE 3/8 In. OD X 50FT Black Polyethylene Spiral Wrap (HT 3/8 UR-50)
- HELI-TUBE 3/8 In. OD X 25FT Nylon Spiral Wrap (HT 3/8 N-25)
- HELI-TUBE 3/8 In. OD X 50FT Blue Polyethylene Spiral Wrap (HT 3/8 C BLU-50)
- HELI-TUBE 5/8 In. OD X 100FT Black Polyethylene Spiral Wrap (HT 5/8 UR-100)
- JUSTRITE 5-Channel Heavy Duty Cable Guard, 36"L x 20"W x 2-5/16"H, Yellow/Orange (CP5X125-Y/O)
- Heli-Tube Cable Protectors