Shop All Cable Sleeves
Heli-Tube
1/2 In. OD X 100FT Spiral Wrap Orange UV Resistant Polyethylene
Mfr # HT 1/2 C OR UV-100
Zoro # G209483083
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 100'
- Color Orange
- Outside Diameter 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heli-Tube
- MFR # HT 1/2 C OR UV-100
- Zoro # G209483083
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100' |
Outside Diameter | 1/2" |
Details
Material | Polyethylene |
Color | Orange |
Description
Used for indentification, coding and decoration. Also has UV resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Legend Plate, Reset, Brushed Aluminum (52NL14)
- NVENT HOFFMAN Qline D, Type 4x, 300x230x110mm, Polycar (Q302311PCD)
- KLEIN TOOLS Universal RJ11/RJ12 Jumper Cable for Scout® Pro Testers (VDV726-125)
- ZORO SELECT Clamp, OD 1 1/2 In, 3/4 In W, Vinyl, PK25 (COV2513Z1)
- HELI-TUBE 1/8 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 1/8 C-100)
- HELI-TUBE 1 In. OD X 100FT Black Nylon Spiral Wrap (HT 1 N-B-100)
- HELI-TUBE 5/8 In. OD X 50FT Black Polyethylene Spiral Wrap (HT 5/8 UR-50)
- HELI-TUBE 1/4 In. OD X 100FT PTFE Spiral Wrap (HT 1/4 T-100)
- HELI-TUBE 1/8 In. OD X 100FT Orange Polyethylene Spiral Wrap (HT 1/8 C OR-100)
- HELI-TUBE 1/2 In. OD X 50FT Natural Polyethylene Spiral Wrap (HT 1/2 C-50)
- HELI-TUBE 1/4 In. OD X 100FT Yellow Polyethylene Spiral Wrap (HT 1/4 C YE-100)
- Heli-Tube Cable Sleeves