Shop All Cable Sleeves
Heli-Tube
1/2 In. OD X 100FT Fire Resistant Black Polyethylene Spiral Wrap
Mfr # HT 1/2 R-B-100
Zoro # G209483090
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fire-Resistant Polyethylene
- Length 100'
- Color Black
- Outside Diameter 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heli-Tube
- MFR # HT 1/2 R-B-100
- Zoro # G209483090
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100' |
Outside Diameter | 1/2" |
Details
Material | Fire-Resistant Polyethylene |
Color | Black |
Description
Suitable for applications requiring self extinguishing material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blue Nyln Crimp Terminal #6 Stud/Ring Type 16-14 G Wire PK10 (12148PK)
- INTERMATIC Transformer, NEMA 3R, 12/13/14V AC, 120V AC (PX100S)
- EATON BUSSMANN Plug Fuse Box, 15A Amp Range, 125V AC Volt Rating (SSY)
- FIREYE Mart1 Flame Rect Amp. 2-4 Sec (MART1)
- HELI-TUBE 3/8 In. OD X 25FT Red Polyethylene Spiral Wrap (HT 3/8 C RE-25)
- HELI-TUBE 1/4 In. OD X 50FT Red Polyethylene Spiral Wrap (HT 1/4 C RE-50)
- HELI-TUBE 3/8 In. OD X 100FT Black Nylon Spiral Wrap (HT 3/8 N-B-100)
- HELI-TUBE 3/8 In. OD X 25FT Nylon Spiral Wrap (HT 3/8 N-25)
- HELI-TUBE 1/8 In. OD X 100FT Orange Polyethylene Spiral Wrap (HT 1/8 C OR-100)
- HELI-TUBE 1/4 In. OD X 25FT White Polyethylene Spiral Wrap (HT 1/4 C WH-25)
- ELECTRIDUCT Wind It Side Entry Sleeving- 1/2" x 100ft- Black (BS-WI-050-100-BK)
- Heli-Tube Cable Sleeves