Shop All Cable Sleeves
Heli-Tube
1 In. OD X 50FT Fire Resistant Black Polyethylene Spiral Wrap
Mfr # HT 1 R-B-50
Zoro # G909483178
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fire-Resistant Polyethylene
- Length 50'
- Color Black
- Outside Diameter 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heli-Tube
- MFR # HT 1 R-B-50
- Zoro # G909483178
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 50' |
Outside Diameter | 1" |
Details
Material | Fire-Resistant Polyethylene |
Color | Black |
Description
Suitable for applications requiring self extinguishing material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Flush Push Button, Yellow, Non-Illum, 22mm (M22-D-Y)
- LINEMASTER 3B30A2S Numatic Foot Switch (3B-30A2-S)
- SUPERSTRUT Channel Raceway Box, Silver (A890EG)
- EATON BUSSMANN Min Pwr Dist Block, 175A, 1P, 1P Primary (16220-1)
- HELI-TUBE 3/16 In. OD X 100FT Nylon Spiral Wrap (HT 3/16 N-100)
- HELI-TUBE 1/8 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 1/8 C-100)
- HELI-TUBE 1 In. OD X 25FT Natural Polyethylene Spiral Wrap (HT 1 C-25)
- HELI-TUBE 1/2 In. OD X 50FT Fire Resistant White Polyethylene Spiral Wrap (HT 1/2 R-50)
- HELI-TUBE 1/4 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 1/4 C-100)
- HELI-TUBE 3/8 In. OD X 25FT Red Polyethylene Spiral Wrap (HT 3/8 C RE-25)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-200-25-BK)
- Heli-Tube Cable Sleeves