Shop All Cable Sleeves
Heli-Tube
1 In. OD X 50FT Black Nylon Spiral Wrap
Mfr # HT 1 N-B-50
Zoro # G209483052
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Length 50'
- Color Black
- Outside Diameter 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heli-Tube
- MFR # HT 1 N-B-50
- Zoro # G209483052
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 50' |
Outside Diameter | 1" |
Details
Material | Nylon |
Color | Black |
Description
Features the same properties as Natural Nylon with the added benefit of an ultraviolet absorber so that it can be used in direct sunlight for long periods of time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wallplates P17-W (88007)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NC, QD (IGS240)
- PANDUIT 22-10 AWG Wire Termination Kit 161 Piece (KP-1075Y)
- SQUARE D Load Center, QO, 40 Spaces, 200A, 120/240V, Main Lug, 1 Phase (QO140L200PG)
- HELI-TUBE 1 In. OD X 100FT Black Nylon Spiral Wrap (HT 1 N-B-100)
- HELI-TUBE 3/16 In. OD X 100FT Fire Resistant White Polyethylene Spiral Wrap (HT 3/16 R-100)
- HELI-TUBE 3/8 In. OD X 100FT Nylon Spiral Wrap (HT 3/8 N-100)
- HELI-TUBE 3/16 In. OD X 50FT Natural Polyethylene Spiral Wrap (HT 3/16 C-50)
- HELI-TUBE 3/16 In. OD X 100FT Black Polyethylene Spiral Wrap (HT 3/16 UR-100)
- HELI-TUBE 1/4 In. OD X 25FT Spiral Wrap Orange UV Resistant Polyethylene (HT 1/4 C OR UV-25)
- FLEXO Techflex® Flexo® PET Expandable Braided Sleeving - 1/4" Inside Diameter - 25' Long Spool - Neon Yellow (PET0.25-25-NY)
- Heli-Tube Cable Sleeves