Shop All Cable Sleeves
Heli-Tube
1 In. OD X 25FT Orange Day-Glow Polyethylene Spiral Wrap
Mfr # HT 1 C OR DG-25
Zoro # G209483236
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 25'
- Color Orange
- Outside Diameter 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heli-Tube
- MFR # HT 1 C OR DG-25
- Zoro # G209483236
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 25' |
Outside Diameter | 1" |
Details
Material | Polyethylene |
Color | Orange |
Description
Used for indentification, coding and decoration.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Weatherproof Electrical Box, 18 cu in, FS Box, 1 Gang, Aluminum (FS-1)
- MERSEN Glass Fuse, GDG Series, Time-Delay, 4A, 250V AC, 40A at 250V AC (GDG4)
- EATON WIRING DEVICES Switch Cord Spft 3Amp Hd Brown (BP933B)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1-3/4 in., 10 ft (I-PIST-48B-10)
- HELI-TUBE 3/8 In. OD X 100FT Red Polyethylene Spiral Wrap (HT 3/8 C RE-100)
- HELI-TUBE 1/2 In. OD X 25FT Black Polyethylene Spiral Wrap (HT 1/2 UR-25)
- HELI-TUBE 1/8 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 1/8 C-100)
- HELI-TUBE 3/8 In. OD X 50FT Green Polyethylene Spiral Wrap (HT 3/8 C GR-50)
- HELI-TUBE 3/8 In. OD X 50FT White Polyethylene Spiral Wrap (HT 3/8 C WH-50)
- HELI-TUBE 1/8 In. OD X 50FT Black Nylon Spiral Wrap (HT 1/8 N-B-50)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/2" x 25ft- Green (BS-XO-050-25BP-GN)
- Heli-Tube Cable Sleeves