Shop All Cable Protectors
Heli-Tube
1 In. OD X 25FT Natural Polyethylene Spiral Wrap
Mfr # HT 1 C-25
Zoro # G209483175
product price: $75.19
/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Natural
- Outside Diameter 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heli-Tube
- MFR # HT 1 C-25
- Zoro # G209483175
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 25' |
Outside Diameter | 1" |
Details
Material | Polyethylene |
Color | Natural |
Description
Ideal for general applications, this low cost material is highly abrasion resistant and is not affected by most solvents.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .22-32 (7304-001R)
- PANDUIT Cable Tie, 14.7"L, Nylon, Black, PK100 (ILT4S-C0)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 3 Gang, Rectangular, Metallic (SA3085)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG, Die Code: 12 (YA25L4BOX)
- HELI-TUBE 1 In. OD X 50FT Natural Polyethylene Spiral Wrap (HT 1 C-50)
- HELI-TUBE 1 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 1 C-100)
- HELI-TUBE 3/8 In. OD X 50FT Purple Polyethylene Spiral Wrap (HT 3/8 C PU-50)
- HELI-TUBE 1/4 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 1/4 C-100)
- HELI-TUBE 1/4 In. OD X 25FT White Polyethylene Spiral Wrap (HT 1/4 C WH-25)
- HELI-TUBE 3/8 In. OD X 25FT Red Polyethylene Spiral Wrap (HT 3/8 C RE-25)
- ELECTRIDUCT Wire Guard, White, PVC, 5 ft L, 1" W (SR-WG-100-5-WT)
- Heli-Tube Cable Protectors