Shop All Cable Sleeves
Heli-Tube
1 In. OD X 25FT Fire Resistant White Polyethylene Spiral Wrap
Mfr # HT 1 R-25
Zoro # G409483128
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fire-Resistant Polyethylene
- Length 25'
- Color White
- Outside Diameter 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heli-Tube
- MFR # HT 1 R-25
- Zoro # G409483128
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 25' |
Outside Diameter | 1" |
Details
Material | Fire-Resistant Polyethylene |
Color | White |
Description
Suitable for applications requiring self extinguishing material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sleeve, 1 in W, 21/64 in H, Die-cut (M6-187-1-342-YL)
- WIREMOLD GFCI Faceplate Fitting, Gray, Aluminum (500-GFI)
- STA-KON 22-16 AWG Nylon Fork Terminal #10 Stud PK100 (RA18-10F)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S207001S00)
- HELI-TUBE 1/8 In. OD X 50FT Black Nylon Spiral Wrap (HT 1/8 N-B-50)
- HELI-TUBE 1/2 In. OD X 100FT Black Polyethylene Spiral Wrap (HT 1/2 UR-100)
- HELI-TUBE 5/8 In. OD X 50FT Black Polyethylene Spiral Wrap (HT 5/8 UR-50)
- HELI-TUBE 3/4 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 3/4 C-100)
- HELI-TUBE 3/8 In. OD X 100FT Red Polyethylene Spiral Wrap (HT 3/8 C RE-100)
- HELI-TUBE 3/8 In. OD X 50FT Blue Polyethylene Spiral Wrap (HT 3/8 C BLU-50)
- PANDUIT Split Harness Wrap, 0.75 In., 100 ft, Black (PW75F-C20)
- Heli-Tube Cable Sleeves