Shop All Cable Sleeves
Heli-Tube
1 In. OD X 100FT Green Polyethylene Spiral Wrap
Mfr # HT 1 C GR-100
Zoro # G409483081
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 100'
- Color Green
- Outside Diameter 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heli-Tube
- MFR # HT 1 C GR-100
- Zoro # G409483081
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100' |
Outside Diameter | 1" |
Details
Material | Polyethylene |
Color | Green |
Description
Used for indentification, coding and decoration.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Illuminated Wall Switch, 1-Pole, 20A, Red (SNAP1221ILRNA)
- POWER FIRST 10 ft. 16/3 Extension Cord SJTW (3EA97)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BP2A2A)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (8300REDLTRA)
- HELI-TUBE 1/2 In. OD X 50FT Black Polyethylene Spiral Wrap (HT 1/2 UR-50)
- HELI-TUBE 3/4 In. OD X 100FT Purple Polyethylene Spiral Wrap (HT 3/4 C PU-100)
- HELI-TUBE 1 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 1 C-100)
- HELI-TUBE 3/8 In. OD X 50FT White Polyethylene Spiral Wrap (HT 3/8 C WH-50)
- HELI-TUBE 1-1/2 In. OD X 50 FT Natural Polyethylene Spiral Wrap (HT 1 1/2 C-50)
- HELI-TUBE 1/8 In. OD X 100FT Orange Polyethylene Spiral Wrap (HT 1/8 C OR-100)
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 1.3" Inside Diameter - 165' Length - Black (HGNS-033-50)
- Heli-Tube Cable Sleeves