Shop All Cable Sleeves
Heli-Tube
1-1/4 In. OD X 25FT Natural Polyethylene Spiral Wrap
Mfr # HT 1 1/4 C-25
Zoro # G909483079
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Natural
- Outside Diameter 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heli-Tube
- MFR # HT 1 1/4 C-25
- Zoro # G909483079
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 25' |
Outside Diameter | 1-1/4" |
Details
Material | Polyethylene |
Color | Natural |
Description
Ideal for general applications, this low cost material is highly abrasion resistant and is not affected by most solvents.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (691-SC)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 110/120 V AC, 25 A, Reversing: No (3RT25261AK60)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.80A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-8/10-R)
- OMRON Proximity Sensor, Inductive, 8mm, NO (E2E-X2D1N)
- HELI-TUBE 3/4 In. OD X 25FT Black Polyethylene Spiral Wrap (HT 3/4 UR-25)
- HELI-TUBE 1/2 In. OD X 25FT Purple Polyethylene Spiral Wrap (HT 1/2 C PU-25)
- HELI-TUBE 3/8 In. OD X 100FT Nylon Spiral Wrap (HT 3/8 N-100)
- HELI-TUBE 1/2 In. OD X 50FT PTFE Spiral Wrap (HT 1/2 T-50)
- HELI-TUBE 3/8 In. OD X 100FT Red Polyethylene Spiral Wrap (HT 3/8 C RE-100)
- HELI-TUBE 1 In. OD X 25FT Natural Polyethylene Spiral Wrap (HT 1 C-25)
- ELECTRIDUCT Home and Office 36" Small Drop Over- (Safety Yellow) (DO-ED-SM-36-SY)
- Heli-Tube Cable Sleeves