Shop All Helical Inserts
Heli-Coil Division
Heli Coil Division Her1084-5 R-Pack M5 X 0.8 1.5 Diameter Insert; 12 Pack
Mfr # HER1084-5
Zoro # G904007997
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4-40
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heli-Coil Division
- MFR # HER1084-5
- Zoro # G904007997
- Country of Origin China
- Category Helical Inserts
Dimensions
Thread Size | #4-40 |
Details
Item | Helical Insert |
System of Measurement | Inch |
Description
R-Pack M5X0.8 1.5Dia Insert.
- 12 Pack.
- Item Weight - 0.02 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Push-In Rivet, 0.281 in Dia., 1 in L, Nylon Body, 100 PK (6460000)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 1 in L, 100 PK (U51010.025.0100)
- ZORO SELECT Sheet Metal Screw, #12 x 3 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (1WA47)
- ZORO SELECT Jam Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 21/64 in Ht, 50 PK (U51090.050.0001)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M12-1.25 Thrd Sz, 18-8 Stainless Steel, 5 PK (3523-12.00X1.5DSL)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 1/4"-20 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-1/4X2.0DSL)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M4-0.70 Thrd Sz, 18-8 Stainless Steel, 12 PK (R1084-4)
- RECOIL Helical Insert, Free-Running, M22-1.50 Thrd Sz, 18-8 Stainless Steel, 25 PK (08223)
- ZORO SELECT Tanged Helical Insert, Free-Running, M4-0.70 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-4.00X1.0D)
- ZORO SELECT Tanged Helical Insert, Free-Running, M3-0.50 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-3.00X1.5D)
- Heli-Coil Division Helical Inserts