Shop All Thread Repair Kits
Heli-Coil Division
Heli Coil Division He5546-6 Thread Repair Kit M6 X 1 Metric
Mfr # HE5546-6
Zoro # G603948249
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heli-Coil Division
- MFR # HE5546-6
- Zoro # G603948249
- Country of Origin China
- Category Thread Repair Kits
Details
Item | Helical Insert Repair Kit |
Insert Types Included | Helical Inserts |
Thread Type | Metric |
Description
Thread repair kit metric.
- Size - M6 x 1.
- Item Weight - 0.19 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 50 PK (U01010.031.0200)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 10 PK (N01200.075.0175)
- ZORO SELECT #6-32 x 3/8 in Phillips Fillister Machine Screw, Plain Nylon, 50 PK (010632WF037)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M51030.040.0010)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M14-1.50 (3521-14.00K)
- CHRISLYNN CORP Helical Insert Repair Kit, Helical Inserts, 5/16"-18, Plain 18-8 Stainless Steel (82118)
- EMHART TEKNOLOGIES M16 X 2 Metric Kit (5546-16)
- POWERCOIL Free-Running Helical Insert Repair Kit, Helical Inserts, 5/8"-11, Plain 18-8 Stainless Steel (3532-5/8K)
- ROTARY THREAD Rotary Thread Restoration Kit, (2) Discs (RTKSTAND)
- RECOIL Pro Series Recoil Kit, M12-1.5, 6 pcs. (37126)
- HHIP Helical Insert Repair Kit, Helical Inserts, M8-1.25 (1011-0068)
- Heli-Coil Division Thread Repair Kits